DESCRIPTION

  • Carrier with adjustable and foldable brackets allows tailored configuration
  • Central locking mechanism secures the boxes to the frame

Dewalt Tough System Carrier

DDWST08210

Length:

SPECIFICATIONS

Color Finish
Black
Height
37 in
Length
26 in
Material
Metal
Width
9 in

Starting at
$231.2
EACH
  • QUANTITY