This product requires certification to purchase.

Toughwire D-Clip 7/16In Hole

DEWALT

Toughwire D-Clip 7/16In Hole

  • Fast #
  • Part #DDTWDCLIP044
  • Item #11832720
  • Manufacturer Part #DDTWDCLIP044
3.9 out of 5 Customer Rating
Brand image
DEWALT

Toughwire D-Clip 7/16In Hole

  • Fast #
  • Part #DDTWDCLIP044
  • Item #11832720
  • Manufacturer Part #DDTWDCLIP044
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 300 Pallet: 21600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 50 – for example, 50, 100, 150, and so on.
Order in multiples of 50
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multiple sizes - available in 1/4 in. hole size and 7/16 in. hole size to pair with DEWALT anchors and fasteners (sold separately).
  • Versatile hanging - can be mounted on flat or sloped surfaces.
  • Tough wire compatible - can be used with all three tough wire diameters (dw1, dw2, and dw3) (sold separately).
  • Requires Certification
Dimensions & Measurements
Height
59/125 in
Length
3-3/500 in
Width
1-3/125 in
Characteristics & Features
Color Finish Name
Zinc Plated
Material
Carbon Steel
Warranty & Product Information
Type
DDTWDCLIP044
UPC
075352346120