This product requires certification to purchase.

Toughwire Squarelock Dw2 Grey

DEWALT

Toughwire Squarelock Dw2 Grey

  • Fast #
  • Part #DDTWSQLOCK02
  • Item #11832725
  • Manufacturer Part #DDTWSQLOCK02
5 out of 5 Customer Rating
Brand image
DEWALT

Toughwire Squarelock Dw2 Grey

  • Fast #
  • Part #DDTWSQLOCK02
  • Item #11832725
  • Manufacturer Part #DDTWSQLOCK02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 300 Pallet: 13500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 50 – for example, 50, 100, 150, and so on.
Order in multiples of 50
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tool-free adjustments - make adjustments and lock device fast with a key free release.
  • Easy-to-handle - handle while wearing gloves with a large protruded slider pin.
  • Multiple types - available in two sizes (DW2 and DW3) and padded or non-padded square lock versions.
  • Fast attachment - quickly attaches to the hardware contour with an l-shaped design.
  • Clear identifiers - channel arrows indicate proper directional usage on tough wire rope insertion.
  • Streamlined design - help deliver customer satisfaction with a sleek look ideal for exposed ceiling aesthetics.
  • Requires Certification
Dimensions & Measurements
Height
1-11/25 in
Length
1-49/50 in
Width
1-11/25 in
Characteristics & Features
Material
Alloy
Material Type
Zamac
Warranty & Product Information
Type
DDTWSQLOCK02
UPC
075352346175