This product requires certification to purchase.

Toughwire Toughlock Dw3 Black

DEWALT

Toughwire Toughlock Dw3 Black

  • Fast #
  • Part #DDTWTOUGHLOCK03
  • Item #11832735
  • Manufacturer Part #DTWTOUGHLOCK03
3.5 out of 5 Customer Rating
Brand image
DEWALT

Toughwire Toughlock Dw3 Black

  • Fast #
  • Part #DDTWTOUGHLOCK03
  • Item #11832735
  • Manufacturer Part #DTWTOUGHLOCK03
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 150 Pallet: 10800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 25 – for example, 25, 50, 75, and so on.
Order in multiples of 25
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tool-free adjustments - make adjustments and lock device fast with a key-free release.
  • Easy-to-handle - handle while wearing gloves with a large protruded slider pin and side raised grips.
  • Multiple cable sizes - available in three sizes (DW1, DW2, DW3).
  • Clear identifiers - channel arrows indicate proper directional usage on tough wire rope insertion.
  • Versatile usage - dual-directional usage allows for use in different types of applications including spiral duct, suspension lighting, cable tray, and more.
  • Streamlined design - help deliver customer satisfaction with a sleek look ideal for exposed ceiling aesthetics.
  • Requires Certification
Dimensions & Measurements
Height
113/200 in
Length
1-1/2 in
Width
91/125 in
Characteristics & Features
Material
Alloy
Material Type
Zamac
Warranty & Product Information
Type
DDTWTOUGHLOCK03
UPC
075352346274