DESCRIPTION

  • Heavy-duty wheels: 4
  • Transport tools and stored items in your TSTAK boxes around the work site

DEWALT TSTAK Cartridge

DDWST17889

Capacity:

210 lbs

SPECIFICATIONS

Capacity
210 lbs
Color Finish
Black
Height
7 in
Length
18-9/10 in
Material
Plastic
Width
17 in

Starting at
$59.24
EACH
  • QUANTITY