DESCRIPTION

  • All units can stack up on top of the other, connected with durable slide latches
  • Built in bi-material handle for easy and stable portability
  • Extra large volume for high tools storage
  • Flexible platform allows different combinations
  • Removable tray for quick access to tools that are most used

Dewalt TSTAK Deep Box

DDWST17806

Length:

SPECIFICATIONS

Capacity
44 lbs
Color Finish
Black, Yellow
Depth
17-3/5 in
Height
11-7/10 in
IsAcceptableImage
Length
17-3/5 in
Material
Plastic
Width
11-3/4 in

Starting at
$36.94
EACH
  • QUANTITY