DESCRIPTION

  • All units can stack up on top of the other, connected with durable slide latches
  • Built in bi-material handle for easy and stable portability
  • Flexible platform allows different combinations
  • Heavy-duty metal latches for rust resistance

Dewalt TSTAK II Tool Box

DDWST17807

Length:

17-1/4 in

SPECIFICATIONS

Capacity
66 lbs
Color Finish
Black, Yellow
Height
13 in
Length
17-1/4 in
Material
Plastic
Width
6-3/8 in

Starting at
$25.67
EACH
  • QUANTITY