DESCRIPTION

  • Built-in wide handle for easy portability
  • Flexible platform allows different combinations
  • Impact resistant unique lid
  • Removable covered cups for organization of small parts and accessories
  • Stackable - all units can stack on top of the other, connected with durable slide latches

DEWALT TSTAK III Tool Box

DDWST17803

Length:

16-3/4 in

SPECIFICATIONS

Capacity
16.5 lbs
Color Finish
Black, Yellow
Height
6-7/8 in
Length
16-3/4 in
Material
Plastic
Width
12-1/4 in

Starting at
$40.32
EACH
  • QUANTITY