DESCRIPTION

  • All units can stack up on top of the other, connected with durable slide latches
  • Ball bearing slides reliable for heavy-duty loads
  • Bi-metal handle on top of each unit for easy and comfortable lifting
  • Flexible platform allows different combinations
  • Two drawers with removable dividers for internal organization

Dewalt TSTAK IV Tool Box

DDWST17804

Length:

17-1/4 in

SPECIFICATIONS

Capacity
16.5 lbs
Color Finish
Black, Yellow
Height
12-1/4 in
Length
17-1/4 in
Material
Plastic
Width
6-7/8 in

Starting at
$46.08
EACH
  • QUANTITY