DESCRIPTION

  • 100 lbs load capacity and 9.2 gal useful volume
  • All round water seal to help protect contents
  • Ergonomic hand lifting recesses incorporated on sides for carrying heavier loads
  • Integrated v-groove on top lid suitable for pipes and lumber
  • Large capacity designed for volume utility
  • Large metal rust proof latches with padlock eye enable locking the tool box
  • Portable tote tray – 3/4 length design to allow storage of large tools and power tools

Dewalt Water Seal Tool Box

DDWST001

Length:

SPECIFICATIONS

Capacity
100 lb
Height
11-3/5 in
Length
28 in
Material
Metal
Width
12-3/5 in

Starting at
Call for Pricing
  • QUANTITY