DESCRIPTION

  • 2 AC power outlets offer more versatility for jobsite power
  • 2 Amp charger for 12 V max & 20 V max DEWALT battery packs allows for quick and convenient battery charging
  • Class D amplifier, woofers and tweeters
  • Class D amplifier, woofers, and tweeters provide full range of high and low sound for optimum sound quality
  • Device storage box protects electronic devices from job-site debris while plugged into aux or USB ports
  • Runs off 12 V max & 20 V max DEWALT batteries making it a cordless radio capable or running off rechargeable and reusable battery power
  • USB ports allows for connection to CD, MP3, portable satellite receivers, and other digital audio devices

DEWALT Worksite Charger Radio

DDCR015

Volts:

12V

SPECIFICATIONS

AMP
2
CEC Compliant
For Sale in CA
Color Finish
Yellow/Black
Power Source
Battery, Electric
Volts
12V

Starting at
$222.58
EACH
  • QUANTITY