DESCRIPTION

  • 90-day money back guarantee
  • Compatible with 18 V flashlight
  • Durable xenon bulb supplies 325 lm
  • Independently certified to applicable standards

DEWALT Xenon Flashlight Bulb 2 Pack

DDW9083

Volts:

18V

SPECIFICATIONS

Bulb Type
Xenon
Lumens
325
Power Source
Battery
Volts
18V

Starting at
$10.96
per PACK
  • QUANTITY