20V Lithium-ion Battery (Pack of 2)
XR® 20V Lithium-ion Battery (Pack of 2)
Package Quantity Info:
EA: 1 CA: 4 PT: 240-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 3-LED fuel gauge system allows immediate feedback on state of charge
- No memory and virtually no self-discharge for maximum productivity and less downtime
- Premium XR®; Lithium Ion pack provides up to 60% more capacity than standard 20V MAX* battery pack (DCB200)
- Lightweight at 1.4 Lbs and compatible with entire line of 20V Maximum
- Lightweight at 1.4 lbs and compatible with entire line of 20V MAX* tools
Documents
Specifications
- AMP:
- 5
- Battery Size:
- 20V
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- FLEXVOLT
- Collection:
- XR®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Height:
- 3-5/8 in
- Length:
- 9-1/4 in
- Material:
- Plastic
- Package Quantity:
- Pack of 2
- Portable:
- Yes
- Product Type:
- Battery
- Tool Type:
- Battery
- UL Listed:
- Yes
- Volts:
- 20V
- Weight:
- 1.4 lb