XR® Cordless 20V Brushless Compact Drill Kit

Part #DDCD791D2  |  Item #7056874  |  Manufacturer Part #DCD791D2

$239.05 EACH

Volts:

20V

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • DEWALT brushless motor delivers up to 57% more run time over brushed
  • Compact (6.9 in front to back), lightweight (3.4 Lbs) design fits into tight areas
  • Ergonomic comfort grip handle provides ideal balance and tool control
  • 3-Mode LED provides lighting in dark or confined spaces up to 20 times brighter than previous model
  • XR® Li-Ion batteries with fuel gauge provide 33% more capacity over standard packs
  • High-speed transmission with two speed settings (0-550/0-2,000 RPM) delivers up to 30% faster application speeds
  • Metal 1/2 in ratcheting chuck for superior bit gripping strength
  • LED Spotlight Mode features 20-minute shutoff function allowing for extended work time in dark or confined spaces

Specifications

Application: Cutting

Battery Type: Lithium

Chuck Size: 1/2 in

Chuck Type: Ratcheting

Collection: XR®

Color Finish: Black, Yellow

Color Finish Category: Yellows

Corded Cordless: Cordless

ETL Listed: No

Height: 10-3/5 in

Length: 16-11/50 in

Magnetic: No

Power Source: Battery

RPM: 2000

Tool Type: Drill Kit

Type: DDCD791D2

UL Listed: Yes

Volts: 20V

Weight: 8

Width: 4-1/2 in