18V Lithium-Ion Battery Pack or Charger
XRP™ 18V Lithium-Ion Battery Pack or Charger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No memory and virtually no self-discharge provides maximum productivity with less downtime
- Lightweight design- 1.5 lbs; same weight as an 12 V nicad battery
- DC9310 charger charges all DEWALT® 7.2V - 18 V nicad/nimh/Li-ion batteries (except univalent batteries) so users need only one charger for multiple cordless products
- DC9180 18 V battery pack with NANO™ technology is compatible with DEWALT® 18 Volt tools
- DEWALT® exclusive NANO-phosphate lithium ion cells offer long battery life and durability: 2,000 recharges.
Specifications
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Collection:
- XRP™
- Volts:
- 18V