DESCRIPTION

  • DC385 18V cordless reciprocating saw with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
  • DCD950 18V XRP; cordless hammerdrill with patented 3-speed, all-metal transmission and 1/2" metal ratcheting chuck delivers 450 units watts out of maximum performance, faster application speed, and superior bit retention
  • Hammer drill delivers 450 units watts out of maximum performance
  • Hammer drill features 1/2” self-tightening chuck faster application speed, and superior bit retention
  • Independently certified to applicable standards
  • Reciprocating saw's keyless blade clamp allows quick blade changes
  • XRP™ extended run-time batteries provide long run-time & battery life

DEWALT XRP™ 18V Xrp Hammer Reciprocating Saw Combo

DDCK251X

Volts:

18V

SPECIFICATIONS

Battery Type
Nickel-Cadmium
Collection
XRP™
Color Finish
Yellow/Black
ETL Listed
No
Number of Tools Included
2
Power Source
Battery
UL Listed
No
Volts
18V
Watts
450

$438.82
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability

DOCUMENTS