DESCRIPTION

  • Delivers 1330 in-lbs of torque
  • Kit includes 1/2" hammerdrill, impact driver, 2 batteries, 1 charger, and contractor bag
  • Power and speed to perform a wide range of fastening applications

Dewalt XRP Combo Kit Hammer Impact

DDCK255X

Volts:

18V

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Black, Yellow
Material
Carbide, Metal
Number of Tools Included
2
Power Source
Battery
RPM
2400
UL Listed
Yes
Volts
18V

Starting at
$430.29
EACH
  • QUANTITY

DOCUMENTS