DESCRIPTION

  • Heavy-duty 1/2" ratcheting chuck helps prevent bits from slipping and falling out
  • High power, high efficiency motor delivers 450 unit watts out of max power for superior performance in all drilling and fastening applications
  • Includes: hammer drill/driver tool, side handle, (2) 18V XRP batteries, charger, and plastic case
  • LED worklight provides increased visibility in confined spaces
  • Patented 3-speed, all-metal transmission matches the tool to task for fastest application speed and improved run time
  • XRP™ extended run-time batteries provide long runtime and battery life

DEWALT XRP™ Xrp Hammer Drill Drive Kit

DDCD950KX

Volts:

SPECIFICATIONS

Battery Type
Nickel-Cadmium
CSA Certified
Yes
Chuck Size
1/2 in
Chuck Type
Ratcheting
Collection
XRP™
Color Finish
Black, Yellow
Length
9-1/4 in
Material
Metal, Plastic
Power Source
Battery
RPM
2000
UL Listed
No
Volts
18V
Watts
450

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS