16 in. Cast Iron EPDM Wheel Handle Butterfly Valve
BAW Series 16 in. Cast Iron EPDM Wheel Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ANSI/AWWA C504 butterfly valves shall be model BAW as manufactured by DeZURIK or pre-approved equal
- Valve shaft bearings shall be non-metallic and shall be permanently lubricated
- Two Year Warranty shall be provided for all valves and actuators
- Mechanical Joint valves shall be fully rubber lined to the point of pipe insertion
- The interior of the body shall have a full rubber lining vulcanized to the valve body
Specifications
- ANSI:
- ANSI A21.11
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-108, ASTM A-126 Class B, ASTM A-240 Type 316, ASTM A-276 Type 304, ASTM A-48 Class 40C, ASTM A-536, ASTM A-582 Type 303
- AWWA:
- AWWA C-111, AWWA C-504
- Clean Bagged:
- No
- Collection:
- BAW Series
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Maximum Temperature:
- 290
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- NBR
- Valve Size:
- 16 in
- Valve Type:
- Butterfly Valve