• Cart

DESCRIPTION

Dezurik Epoxy Lined Mechanical Joint Plug Valve

D118MPVEL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
AWWA Specifications
AWWA C-111
End Connection 1
Mechanical Joint
Material
Cast Iron
Recommended Valve Application
Water
Valve Size
4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS