Dezurik
Style PEF 16 in. Stainless Steel 175 psi Mechanical Joint Wheel Handle Plug Valve
Part #DPEFMJPVELGS416 | Item #4512952 | Manufacturer Part #PEFMJPVELGS416
Call for Pricing
Valve Size:
How to get it:
Product Details
Documents
Specifications
Collection: Style PEF
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Material: Stainless Steel
Maximum Pressure: 175 psi
Valve Operator: Wheel Handle
Valve Size: 16 in
Valve Type: Plug Valve
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing