Dezurik
Style PEF 6 in. Stainless Steel 175 psi Mechanical Joint Wheel Handle Plug Valve
Part #DPEFMJPVELGS4U | Item #4512987 | Manufacturer Part #PEFMJPVELGS4U
Valve Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
ANSI Specifications: ANSI B16.1 Class 125
ASTM Specifications: ASTM A-126 Grade B
Collection: Style PEF
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Material: Stainless Steel
Maximum Pressure: 175 psi
Valve Operator: Wheel Handle
Valve Size: 6 in
Valve Type: Plug Valve
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing