Dezurik
Style PEF 8 in. Stainless Steel 175 psi Mechanical Joint Wheel Handle Plug Valve
Part #DPEFMJPVELGS4X | Item #4512990 | Manufacturer Part #PEFMJPVELGS4X
Call for Pricing
Valve Size:
How to get it:
Product Details
Documents
Specifications
Collection: Style PEF
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Material: Stainless Steel
Maximum Pressure: 175 psi
Valve Operator: Wheel Handle
Valve Size: 8 in
Valve Type: Plug Valve
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing