SCV® 2 in. Stainless Steel NPT Check Valve

Part #D837454  |  Item #7301300  |  Manufacturer Part #837454

Call for Pricing

Valve Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 1/2 in. to 3 in. line size
  • 750 & 3600 CWP
  • NPT & SW ends
  • Stainless steel construction
  • Inconel® X-750 spring

Documents

Specifications

ANSI Specifications: ANSI B1.1, ANSI B1.20.1, ANSI B16.34

ASME Specifications: ASME B16.34, ASME Class 300

ASTM Specifications: ASTM A-351 Grade CF8M

Clean Bagged: No

Collection: SCV®

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Height: 4-2/5 in

High Pressure: 500, 750

IAPMO Listed: No

Installation Type: Horizontal, Vertical

Length: 5 in

MSS Specifications: MSS SP-126, MSS SP-25, MSS SP-61

Material: Stainless Steel

Material Type: 316

Maximum Temperature: 470

Minimum Temperature: 37

NSF Certified: No

Recommended Valve Application: Boiler, Chemical, Cold Working Pressure, Gas, Mining, Pumps, Steam, Water, Water Treatment

Temperature Range: Up to 470 Deg F

UL Listed: No

Valve Body Style: Threaded

Valve Disc Material: 316 Stainless Steel

Valve Seat Material: CF8M

Valve Size: 2 in

Valve Type: Check Valve

Weight: 7.7

Width: 4-2/5 in