DESCRIPTION

DFW Plastics 11 x 12 in. Automatic Meter Reading Lid Black

DDFW37C121A

Length:

SPECIFICATIONS

Depth
12 in
Length
17 in
Material
Plastic
Width
11 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY