DESCRIPTION

DFW Plastics 12 in. Standard Water Meter Box with Solid Lid

DD1200DISB

Length:

SPECIFICATIONS

Color Finish
Black
Depth
12 in
Length
17 in
Material
Plastic
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY