DESCRIPTION

DFW Plastics 15 in. Water Meter Box with Lock Lid

DDFW38C141BA

Length:

SPECIFICATIONS

Length
17 in
Material
Plastic
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY