DESCRIPTION

DFW Plastics 16 x 22 in. Rectangle Jumbo Black Reading Lid

DDFW15001RLID

Length:

SPECIFICATIONS

Color Finish
Black
Length
22 in
Waterworks Application
Water
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY