18 x 17 x 14 in. LLDPE Water Meter Box with AMR Lid

You last purchased this on
 
DFW Plastics

18 x 17 x 14 in. LLDPE Water Meter Box with AMR Lid

This product requires certification to purchase.
Brand image
You last purchased this on
 
DFW Plastics

18 x 17 x 14 in. LLDPE Water Meter Box with AMR Lid

  • Fast #
  • Part #DDFW38C141QAPFL
  • Item #7840273
  • Manufacturer Part #DFW38C-14-1QA PFL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
14 in
Length:
18 in
Material:
Plastic
Material Type:
LLDPE
NSF Certified:
No
Product Type:
Meter Box, Lid
UL Listed:
No
Width:
17 in