DFW Plastics 18 x 30 Round Plastic Meter Pit Only White DDFW1830FN

DFW Plastics

18 x 30 Round Plastic Meter Pit Only White

Part #DDFW1830FN  |  Manufacturer Part #DFW-1830FN

Height:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

End Connection 1: Meter

End Connection 2: Meter

Height: 30 in

Material: Plastic

Waterworks Application: Water

Width: 18 in