DESCRIPTION

DFW Plastics 24 in. Round Plastic Meter Pit Only

DDFW2430T

Length:

SPECIFICATIONS

Length
30 in
Material
Plastic
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY