28 x 18 in. Pit with Brass Key Lock Automatic Meter Reading Lid
28 x 18 in. Pit with Brass Key Lock Automatic Meter Reading Lid
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 28-5/8 in
- Length:
- 19 in
- Material:
- Brass, Plastic
- Material Type:
- LLDPE
- Product Type:
- Lid, Pit
- Width:
- 18 in