DESCRIPTION

DFW Plastics 30 in. Round Water Meter Pit Only White

DDFW1830T

Material:

SPECIFICATIONS

Color Finish
White
Height
30 in
Material
Plastic
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY