• Cart

DESCRIPTION

Dia-Flow Compressor Pin

D2491

Valve Size:

SPECIFICATIONS

Diameter
19/100 in
FM Approved
No
GSA Approved
No
Length
1-3/8 in
NSF Certified
No
Type
Compressor Pin
Valve Size
1-1/2 in, 1-1/4 in

Starting at
Call for Pricing
  • QUANTITY