DIA SHOWER/HAND SHOWER UNIT

Part #SYM3535BSH315  |  Item #7293996  |  Manufacturer Part #3535-B-SH3-1.5

$711.79 EACH

Type:

SYM3535BSH315
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
  • Pallet: 72

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Dia shower/hand shower system with hand shower and lever handle
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Wall connection
  • Slide bar 30" for hand shower
  • Separate two function diverter
  • In-line vacuum breaker
  • Flexible metal hose
  • Single mode hand shower
  • Single mode showerhead

Specifications

CEC Compliant: Not for Sale in CA

Type: SYM3535BSH315