DIA TUB/SHOWER HAND SHOWER
Part #SYM3526BSH2D215NS | Item #7293304 | Manufacturer Part #3526-B-SH2-D2-1.5-NS
Type:
SYM3526BSH2D215NSProduct Details
- Dia tub/shower system with hand shower and lever handle
- Temptrol Pressure Balancing valve
- Adjustable stop screw to limit handle turn
- Wall connection
- Slide bar 30" for hand shower
- Separate three function diverter
- Non-diverter 6 1/2" tub spout
- In-line vacuum breaker
- Flexible metal hose
- Single mode hand shower
Specifications
Application: Commercial
CEC Compliant: For Sale in CA
Type: SYM3526BSH2D215NS