DIA TUB/SHOWER UNIT

Part #SYM3502BSH215  |  Manufacturer Part #3502-B-SH2-1.5

Type:

SYM3502BSH215
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dia tub/shower system with lever handle
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Diverter 7" tub spout
  • Three mode showerhead
  • GPM 1.5 (5.7 L/min)

Specifications

Application: Commercial

CEC Compliant: For Sale in CA

Type: SYM3502BSH215