DIA TUB/SHOWER UNIT
Part #SYM3532B15 | Item #7293603 | Manufacturer Part #3532-B-1.5
Type:
SYM3532B15Product Details
- Dia tub/shower system with lever handle
- Temptrol Pressure Balancing valve
- Adjustable stop screw to limit handle turn
- Diverter 7" tub spout
- Single mode showerhead
- GPM 1.5 (5.7 L/min)
Specifications
Application: Commercial
CEC Compliant: For Sale in CA
Type: SYM3532B15