1-1/4 in. Oscillating Blade
1-1/4 in. Oscillating Blade
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Ultra-hardened cutting edge for up to 5x longer life than standard blades
- Curve Contact Edge for precise, clean plunge cuts with less vibration
- 3-Pack provides up to 33% in savings
- Not compatible with Starlock tools
- Universal interface design fits most tools, no adapters needed
- Maximum performance in cordless and corded oscillating multi-tools from Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell® and more
- 2 in. cutting depth
- Black I.C.E. coated teeth for heat resistance, long life and superior chip evacuation
Specifications
- Application:
- Nail-Embedded Wood
- Blade Width (in):
- 1-1/4 in
- Coating:
- Black I.C.E.
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cutting Capacity:
- 2 in
- Height:
- 6-29/50 in
- Length:
- 1-1/4 in
- Material:
- Bi-metal
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 1
- Product Type:
- Oscillating Blade
- Weight:
- 0.21 lb
- Width:
- 6-3/10 in