This product requires certification to purchase.

2-1/2 Dbl Ended Sq Drv Bit 3/Pk

Diablo Tools

2-1/2 Dbl Ended Sq Drv Bit 3/Pk

  • Fast #
  • Part #DDDESQV25S3
  • Item #8456627
  • Manufacturer Part #DDESQV25-S3
5 out of 5 Customer Rating
Brand image
Diablo Tools

2-1/2 Dbl Ended Sq Drv Bit 3/Pk

  • Fast #
  • Part #DDDESQV25S3
  • Item #8456627
  • Manufacturer Part #DDESQV25-S3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Double-ended bits for quick bit changes
  • Assorted pack includes three double-ended Square drive bits: #1, #2 and #3
  • Extreme durability and impact resistance for up to 50X longer life versus standard bits
  • Torque Resistant Design for less stress on the tip
  • Optimized tip design reduces wear, minimizes breakage and prevents slippage
  • Impact Strong™ increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Laser engraved bit type and size for easy identification
  • Optimized heat treatment process strengthens the bit for impact resistance and stability
  • Requires Certification
Dimensions & Measurements
Bit Length
2-1/2
Depth
5-17/20 in
Height
3/10 in
Length
2-1/2 in
Number of Pieces
3 Piece
Package Quantity
Pack of 3
Shank Size
1/4 in
Weight
0.08 lb
Width
2/25 in
Characteristics & Features
Brand Model Compatibility
Universal
Drill Bit Type
Robertson, Square, Screwdriver, Double Ender
Material
Steel
Number of Tools Included
1
Shank Style
Hex
Warranty & Product Information
Type
DDDESQV25S3
UPC
008925157274