This product requires certification to purchase.

2 x 1/4 in. Hex Driver Bit 1 Piece

Diablo Tools

2 x 1/4 in. Hex Driver Bit 1 Piece

  • Fast #
  • Part #DDSQ22P1
  • Item #8456138
  • Manufacturer Part #DSQ22P1
5 out of 5 Customer Rating
Brand image
Diablo Tools

2 x 1/4 in. Hex Driver Bit 1 Piece

  • Fast #
  • Part #DDSQ22P1
  • Item #8456138
  • Manufacturer Part #DSQ22P1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Extreme durability and impact resistance for up to 50X longer life versus standard bits
  • Torque resistant design for less stress on the tip
  • Optimized tip design reduces wear, minimizes breakage and prevents slippage
  • Impact strong™ increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Laser engraved bit type and size for easy identification
  • Optimized heat treatment process strengthens the bit for impact resistance and stability
  • Maximum stability in in cordless and corded impact and drill drivers
  • Requires Certification
Dimensions & Measurements
Bit Length
2
Bit Sizes
#2
Depth
5 in
Height
29/100 in
Number of Pieces
1 Piece
Shank Size
1/4 in
Weight
0.03 lb
Width
1-4/5 in
Characteristics & Features
Coating
Rust Resistant
Drill Bit Type
Driver
Material
High Speed Steel
Number of Tools Included
1
Shank Style
Hex
Tool Type
Driver Bit
Warranty & Product Information
Application
Drill Drivers, Screwdriver, Stripping
UPC
008925158103