This product requires certification to purchase.

3 In Metal Cut Off Disc - Thin Kerf

Diablo Tools

3 In Metal Cut Off Disc - Thin Kerf

  • Fast #
  • Part #DDBD030045105F
  • Item #9507124
  • Manufacturer Part #DBD030045105F
4.5 out of 5 Customer Rating
Brand image
Diablo Tools

3 In Metal Cut Off Disc - Thin Kerf

  • Fast #
  • Part #DDBD030045105F
  • Item #9507124
  • Manufacturer Part #DBD030045105F
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Premium Aluminum Oxide Blend - a superior quality formulation designed for fast material removal and long cutting life
  • Thin Kerf Design - provides for a thin cut; draws less power/less resistance; and allows your power tool to work at its full potential
  • For use on metal applications: steel, stainless, cast iron, sheet metal
  • Type 1 - Flat
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
3/8 in
Diameter
3 in
Height
9/20 in
Package Quantity
Pack of 1
Thickness
0.045 in
Weight
0.15 lb
Width
3/20 in
Characteristics & Features
Brand Model Compatibility
Universal
Number of Tools Included
1
Electrical & Operational Information
RPM
20000
Warranty & Product Information
Application
Metal Cutting
Product Type
Cut Off Disc, Grinding Disc
Type
DDBD030045105F
UPC
008925162490