1/2 x 5/8 in. Hole Saw Adapter Nut (Pack of 2)

You last purchased this on
 
Diablo Tools

Unidoor Plus 1/2 x 5/8 in. Hole Saw Adapter Nut (Pack of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diablo Tools

Unidoor Plus 1/2 x 5/8 in. Hole Saw Adapter Nut (Pack of 2)

  • Fast #
  • Part #DDHSNUT2
  • Item #7171988
  • Manufacturer Part #DHSNUT2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • 5/8" thread Adaptor Nut fits hole saws from 1-1/4" to 6" diameters.
  • Snap-Lock Plus™ mandrel system allows a quick and easy change with no down time
  • Tracking Point™ tooth design acts provides straight cuts & control carbide wear for up to 5x longer cutting life vs other blades and 2X the durability in nail-embedded wood
  • 1/2" and 5/8" thread adapter nuts convert other hole saw brands to Snap-Lock Plus™
  • Tool free plug ejection for fast material removal
  • Requires Certification

Specifications

Adjustable:
No
Application:
Drills, Wood, Plastic, Aluminum, Metal, Stainless Steel
Collection:
Unidoor Plus
Color Finish Category:
Blacks
Color Finish Name:
Black
Fitting Size 1:
1/2 in
Fitting Size 2:
5/8 in
Fitting Sizes:
1/2 in x 5/8 in
Height:
71/100 in
Material:
Bi-metal
Package Quantity:
Pack of 2
Product Type:
Hole Saw Adapter Nut
Weight:
0.15 lb
Width:
6-77/100 in