This product requires certification to purchase.

6 8/14Tpi Gp Recip Bld 25 Pk

Diablo Tools

6 8/14Tpi Gp Recip Bld 25 Pk

  • Fast #
  • Part #DDS0614BGP25
  • Item #7171960
  • Manufacturer Part #DS0614BGP25
4.8 out of 5 Customer Rating
Brand image
Diablo Tools

6 8/14Tpi Gp Recip Bld 25 Pk

  • Fast #
  • Part #DDS0614BGP25
  • Item #7171960
  • Manufacturer Part #DS0614BGP25
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Perma-shield coating protects the blade from heat, gumming, and corrosion
  • 1 in. Demolition body for straighter cuts with less vibration
  • Ultra hardened cutting edge for up to five times longer life than standard blades
  • A one-of-a-kind tip design that enables faster and easier plunging
  • Requires Certification
Dimensions & Measurements
Height
1-1/5 in
Length
6 in
Weight
1.42 lb
Width
1-21/50 in
Characteristics & Features
Tool Type
Reciprocating Saw
Warranty & Product Information
Type
DDS0614BGP25
UPC
008925099352