This product requires certification to purchase.

9 Carbide General Purpose Recip Amped User Trial

Diablo Tools

9 Carbide General Purpose Recip Amped User Trial

  • Fast #
  • Part #DDS0909CGPAP
  • Item #14208645
  • Manufacturer Part #DS0909CGPAP
3.5 out of 5 Customer Rating
Brand image
Diablo Tools

9 Carbide General Purpose Recip Amped User Trial

  • Fast #
  • Part #DDS0909CGPAP
  • Item #14208645
  • Manufacturer Part #DS0909CGPAP
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Blade Length (in)
9 in
Number of Pieces
2 Piece
Teeth Per Inch
6/9
Characteristics & Features
Blade Material
Carbide
Blade Type
Reciprocating Saw
Warranty & Product Information
Type
DDS0909CGPAP
UPC
008925175179