9 in. 20/24 TPI Thin Metal Cutting Reciprocating Saw Blade (5 Pack)

You last purchased this on
 
Diablo Tools

9 in. 20/24 TPI Thin Metal Cutting Reciprocating Saw Blade (5 Pack)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diablo Tools

9 in. 20/24 TPI Thin Metal Cutting Reciprocating Saw Blade (5 Pack)

  • Fast #
  • Part #DDS0920BF5
  • Item #7172006
  • Manufacturer Part #DS0920BF5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1 in. Demolition body for straighter cuts with less vibration
  • Ultra hardened edge increases the hardness of the cutting edge to a rockwell hardness of HRC 62 versus HRC 55 for standard blades
  • Diablo's reciprocating Saw Blades are specifically designed for maximum performance in metal cutting applications. The blade’s ultra hardened cutting edge delivers up to five times longer life than those of standard Blades. Dual Tooth design features a double tooth configuration with small gullets for faster material removal and extra durability.
  • A one-of-a-kind tip design that enables faster and easier plunging
  • Requires Certification

Specifications

Application:
Metal Cutting
Bare Tool or Kit:
Bare Tool
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.036 in
Blade Type:
Reciprocating Saw
Coating:
Perma-Shield®
Height:
11/20 in
Length:
9 in
Number of Tools Included:
5
Package Quantity:
Pack of 5
Teeth Per Inch:
20/24
Tool Type:
Reciprocating Blade
Weight:
0.42 lb
Width:
1-19/20 in