This product requires certification to purchase.

9Pc Univ Omt Variety Set

Diablo Tools

9Pc Univ Omt Variety Set

  • Fast #
  • Part #DDOU9S
  • Item #10852204
  • Manufacturer Part #DOU9S
4.7 out of 5 Customer Rating
Brand image
Diablo Tools

9Pc Univ Omt Variety Set

  • Fast #
  • Part #DDOU9S
  • Item #10852204
  • Manufacturer Part #DOU9S
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 9-Piece set provides up to 50% in savings
  • High performance carbide and bi-metal blades for greater durability, life and quality of cut
  • Includes (2) DOU125BW 1-1/4" Demo Demon™ Bi-Metal Blade for Nail-Embedded Wood
  • Includes (2) DOU125JBW 1-1/4" Demo Demon™ Bi-Metal Blade for Clean Wood
  • Includes (2) DOU125CGP 1-1/4" AMPED™ Demo Demon™ Carbide Teeth Blade for General Purpose Cuts
  • Includes (2) DOU125CW 1-1/4" AMPED™ AMPED™ Demo Demon™ Carbide Teeth Blade for Nail-Embedded Wood
  • Includes (1) DOU250BW 2 1/2" Bi-Metal Blade for for Nail-Embedded Wood
  • Universal interface design fits most tools, no adapters needed
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell® and more
  • Requires Certification
Dimensions & Measurements
Number of Pieces
9 Piece
Package Quantity
Piece of 9
Width
6-3/10 in
Characteristics & Features
Brand Model Compatibility
Universal
Drill Bit Type
Oscillating
Material
Bi-metal, Carbide
Number of Tools Included
9
Tool Type
Oscillating Multi-Tool
Warranty & Product Information
Application
General Purpose
Type
DDOU9S
UPC
008925173878