This product requires certification to purchase.

Diablo 6Pc Amped Recip Set

Diablo Tools

AMPED Demo Demon Diablo 6Pc Amped Recip Set

  • Fast #
  • Part #DDS006SCA
  • Item #12166663
  • Manufacturer Part #DDS006SCA
4.6 out of 5 Customer Rating
Brand image
Diablo Tools

AMPED Demo Demon Diablo 6Pc Amped Recip Set

  • Fast #
  • Part #DDS006SCA
  • Item #12166663
  • Manufacturer Part #DDS006SCA
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 6-piece set offers up to an $80 value and up to 25% in savings compared to purchasing blades individually
  • Up to 100X longer life than standard bi-metal reciprocating blades
  • Black I.C.E. coating protects cutting edge against wear for extreme durability and maximum life
  • High-performance application specific carbide for unmatched durability and cutting performance
  • One-inch demolition body ensures straight cuts with less vibration
  • Enhanced carbide tip to blade connection for extreme impact resistance
  • Perma-SHIELD® coating protects blades from heat, gumming and corrosion
  • Maximum performance in cordless and corded reciprocating saws
  • Set includes six blades, including: (2) 6in. AMPED™ Demo Demon™ for nail-embedded wood, (1) 9in. AMPED™ Demo Demon™ for nail-embedded wood, (1) 6in. AMPED™ Steel Demon™ for thick metal [3/16”-9/16”], and (2) 6in. AMPED™ Steel Demon™ for medium metal [1/16”-5/16”].
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
9 in
Length
9 in
Number of Pieces
6 Piece
Package Quantity
Piece of 6
Width
5-1/2 in
Characteristics & Features
Blade Material
Carbide
Blade Type
Reciprocating Saw
Brand Model Compatibility
Universal
Collection
AMPED Demo Demon
Number of Tools Included
6
Warranty & Product Information
Application
Nail-Embedded Wood, Metal, Demolition
Type
DDS006SCA
UPC
008925177258