This product requires certification to purchase.

9 Thick Metal Recip Amped User Trial

Diablo Tools

AMPED Steel Demon 9 Thick Metal Recip Amped User Trial

  • Fast #
  • Part #DDS0908CFAP
  • Item #14289871
  • Manufacturer Part #DS0908CFAP
4.5 out of 5 Customer Rating
Brand image
Diablo Tools

AMPED Steel Demon 9 Thick Metal Recip Amped User Trial

  • Fast #
  • Part #DDS0908CFAP
  • Item #14289871
  • Manufacturer Part #DS0908CFAP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Blade Length (in)
9 in
Number of Pieces
2 Piece
Teeth Per Inch
8
Characteristics & Features
Blade Material
Carbide
Blade Type
Reciprocating Saw
Collection
AMPED Steel Demon
Warranty & Product Information
Type
DDS0908CFAP