• Cart

DESCRIPTION

Diablo Tools Snap-Lock™ Carbide GP Hole Saw

DDHSCT

Diameter:

1-1/8 in

SPECIFICATIONS

Application
Wood
Collection
Snap-Lock™
Diameter
1-1/8 in
Length
2-3/8 in
Material
Carbide

Starting at
$18.04
EACH
  • QUANTITY